Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angular Contact Ball Bearing, 5530 lb.

  • Zoro #: G0051199
  • Mfr #: 3304-BD

$91.19

  • Outside Dia.: 52mm
  • Static Load Capacity (Lb.): 3574
  • Cage Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fag Bearings #3304-BD Specifications

  • Zoro #: G0051199
  • Mfr #: 3304-BD
Outside Dia.: 52mm Static Load Capacity (Lb.): 3574
Cage Material: Steel ABEC Tolerance: 3
Item: Angular Contact Ball Bearing Bore Dia.: 20mm
Type: Double Row Temp. Range (F): -68 Degrees to 392 Degrees F
Static Load Capacity (N): 15,900 Dynamic Load Capacity (N): 24,600
Max. RPM: 14,700 Dynamic Load Capacity (Lb.): 5530
Width: 22.2mm Contact Angle (Degree): 30
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Angular Contact Ball Bearing, Type Double Row, Contact Angle (Degree) 30, Bore Dia. 20mm, Outside Dia. 52mm, Width 22.2mm, 14,700 Max. RPM, Dynamic Load Capacity (Lb.) 5530, Dynamic Load Capacity (N) 24,600, Static Load Capacity (Lb.) 3574, Static Load Capacity (N) 15,900, ABEC Tolerance 3, Temp. Range (F) -68 Degrees a 392 Degrees , Cage Material Steel

Reviews of Fag Bearings #3304-BD