Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angular Contact Ball Bearing, 8300 rpm

  • Zoro #: G0051208
  • Mfr #: 3209-BD
$70.81
  • Temp. Range (F): -68 Degrees to 392 Degrees F
  • Cage Material: Steel
  • ABEC Tolerance: 3
See full product details
Orders over $75 ship free.

Fag Bearings #3209-BD Specifications

  • Zoro #: G0051208
  • Mfr #: 3209-BD
Temp. Range (F): -68 Degrees to 392 Degrees F Cage Material: Steel
ABEC Tolerance: 3 Dynamic Load Capacity (N): 50,000
Type: Double Row Bore Dia.: 45 mm
Static Load Capacity (Lb.): 8,768 Contact Angle (Degree): 30
Dynamic Load Capacity (Lb.): 11,240 Max. RPM: 8,300 RPM
Width: 30.2 mm Outside Dia.: 85 mm
Static Load Capacity (N): 39,000 Item: Angular Contact Ball Bearing
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Angular Contact Ball Bearing, Type Double Row, Contact Angle (Degree) 30, Bore Dia. 45mm, Outside Dia. 85mm, Width 30.2mm, 8300 Max. RPM, Dynamic Load Capacity (Lb.) 11,240, Dynamic Load Capacity (N) 50,000, Static Load Capacity (Lb.) 8768, Static Load Capacity (N) 39,000, ABEC Tolerance 3, Temp. Range (F) -68 Degrees a 392 Degrees , Cage Material Steel

Reviews of Fag Bearings #3209-BD