KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball Bearing, Bore 100 mm

FAG BEARINGS| Zoro #: G0771294| Mfr #: 7220-B-MP-UA

$486.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 34mm
Contact Angle (Degree): 40
ABEC Tolerance: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771294 Mfr #: 7220-B-MP-UA
Width: 34mmContact Angle (Degree): 40
ABEC Tolerance: 5Outside Dia.: 180mm
Dynamic Load Capacity (N): 129,000Temp. Range (F): -22 to 302
Max. RPM: 5000Item: Angular Contact Ball Bearing
Bore Dia.: 100mmLubrication: Oil
Static Load Capacity (N): 114,000Cage Material: Solid Brass
Country of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 100mm, Outside Dia. 180mm, Width 34mm, 5000 Max. RPM, Dynamic Load Capacity (N) 129,000, Static Load Capacity (N) 114,000, ABEC Tolerance 5, Temp. Range (F) -22 a 302, Cage Material Solid Brass, Seal Material -, Lubrication Oil

Reviews