KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball Bearing, Bore 130 mm

FAG BEARINGS| Zoro #: G1371422| Mfr #: 7226-B-MP-UA

$1106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (N): 190,000
Width: 40mm
Contact Angle (Degree): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371422 Mfr #: 7226-B-MP-UA
Static Load Capacity (N): 190,000Width: 40mm
Contact Angle (Degree): 40Bore Dia.: 130mm
Outside Dia.: 230mmDynamic Load Capacity (N): 186,000
Temp. Range (F): -22 to 302Max. RPM: 3800
Lubrication: OilABEC Tolerance: 5
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 130 mm, Outside Dia. 230 mm, Width 40 mm, Max RPM 3800, Dynamic Load Capacity 186,000 N, Static Load Capacity 190,000 N, Temp Range -22 to 302 F, Cage Material Solid Brass, Oil Lubrication

Reviews