KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball Bearing, Bore 25 mm

FAG BEARINGS| Zoro #: G1264137| Mfr #: 7205-B-TVP-UA

$52.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cage Material: PA66
Item: Angular Contact Ball Bearing
Width: 15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264137 Mfr #: 7205-B-TVP-UA
Cage Material: PA66Item: Angular Contact Ball Bearing
Width: 15mmContact Angle (Degree): 40
Dynamic Load Capacity (N): 15,300Max. RPM: 13,700
Temp. Range (F): -22 to 248ABEC Tolerance: 5
Outside Dia.: 52mmLubrication: Oil
Static Load Capacity (N): 9000Bore Dia.: 25mm
Country of Origin (subject to change): Germany

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 25mm, Outside Dia. 52mm, Width 15mm, 13,700 Max. RPM, Dynamic Load Capacity (N) 15,300, Static Load Capacity (N) 9000, ABEC Tolerance 5, Temp. Range (F) -22 a 248, Cage Material PA66, Seal Material -, Lubrication Oil

Reviews