Angular Contact Ball Bearing, Bore 45 mm

FAG BEARINGS |Zoro #: G2389651|Mfr #: 7309-B-MP-UA

$121.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389651 Mfr #: 7309-B-MP-UA
Contact Angle (Degree): 40Dynamic Load Capacity (Lb.): -
Lubrication: OilStatic Load Capacity (Lb.): -
ABEC Tolerance: 5Item: Angular Contact Ball Bearing
Standard Preload (N): -Type: -
Standard Preload (lbs.): -Max. RPM: 8000
Dynamic Load Capacity (N): 60, 000Static Load Capacity (N): 40, 000
Temp. Range (F): -22 to 302Cage Material: Solid Brass
Outside Dia.: 100mmBore Dia.: 45mm
Seal Material: -Width: 25mm
Country of Origin (subject to change): Multiple

Product Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 45 mm, Outside Dia. 100 mm, Width 25 mm, Max RPM 8000, Dynamic Load Capacity 60, 000 N, Static Load Capacity 40, 000 N, Temp Range -22 to 302 F, Cage Material Solid Brass, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.