KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball Bearing, Bore 60 mm

FAG BEARINGS| Zoro #: G1990886| Mfr #: 7212-B-MP-UA

$221.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (N): 44,000
Width: 22mm
Contact Angle (Degree): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990886 Mfr #: 7212-B-MP-UA
Static Load Capacity (N): 44,000Width: 22mm
Contact Angle (Degree): 40Bore Dia.: 60mm
Outside Dia.: 110mmDynamic Load Capacity (N): 56,000
Temp. Range (F): -22 to 302Max. RPM: 7500
Lubrication: OilABEC Tolerance: 5
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 60 mm, Outside Dia. 110 mm, Width 22 mm, Max RPM 7500, Dynamic Load Capacity 56,000 N, Static Load Capacity 44,000 N, Temp Range -22 to 302 F, Cage Material Solid Brass, Oil Lubrication

Reviews