Angular Contact Ball Bearing, Bore 70 mm

FAG BEARINGS| Zoro #: G1610296| Mfr #: 7314-B-MP-UA

$356.49 /ea

This item ships free. Details.Standard ground shipping.
Cage Material: Solid BrassOutside Dia.: 150mmABEC Tolerance: 5
Save 15%. Sign up for Z-mail.


Zoro #: G1610296 Mfr #: 7314-B-MP-UA
Cage Material: Solid BrassOutside Dia.: 150mm
ABEC Tolerance: 5Contact Angle (Degree): 40
Static Load Capacity (N): 86,500Bore Dia.: 70mm
Max. RPM: 5600Width: 35mm
Dynamic Load Capacity (N): 114,000Item: Angular Contact Ball Bearing
Lubrication: OilCountry of Origin (subject to change): United States


Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 70mm, Outside Dia. 150mm, Width 35mm, 5600 Max. RPM, Dynamic Load Capacity (N) 114,000, Static Load Capacity (N) 86,500, ABEC Tolerance 5, Temp. Range (F) -22 a 302, Cage Material Solid Brass, Seal Material -, Lubrication Oil