Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angular Contact Ball Bearing, Bore 80 mm

  • Zoro #: G0474801
  • Mfr #: 7216-B-MP-UA
$253.64
  • Width: 26 mm
  • Seal Material: -
  • ABEC Tolerance: 5
See full product details
This item ships free.

Fag Bearings #7216-B-MP-UA Specifications

  • Zoro #: G0474801
  • Mfr #: 7216-B-MP-UA
Width: 26 mm Seal Material: -
ABEC Tolerance: 5 Outside Dia.: 140 mm
Lubrication: Oil Dynamic Load Capacity (N): 80,000
Static Load Capacity (N): 69,500 Cage Material: Solid Brass
Type: - Contact Angle (Degree): 40
Item: Angular Contact Ball Bearing Max. RPM: 4,700 RPM
Temp. Range (F): -22 a 302 Bore Dia.: 80 mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 80mm, Outside Dia. 140mm, Width 26mm, 4700 Max. RPM, Dynamic Load Capacity (N) 80,000, Static Load Capacity (N) 69,500, ABEC Tolerance 5, Temp. Range (F) -22 a 302, Cage Material Solid Brass, Seal Material -, Lubrication Oil

Reviews of Fag Bearings #7216-B-MP-UA