Shop Alternate Products
This Product is Discontinued
Fag Bearings
Angular Contact Ball Bearing, Bore 85 mm (Discontinued)
Mfr # 7217-B-MP-UA
Zoro # G2023436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 85 mm
- Outside Dia. 150 mm
- Width 28 mm
- Cage Material Solid Brass