KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball BRG, Bore 100 mm

FAG BEARINGS| Zoro #: G0853562| Mfr #: 7320-B-MP-UA

$830.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (N): 180,000
Width: 47mm
Contact Angle (Degree): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853562 Mfr #: 7320-B-MP-UA
Static Load Capacity (N): 180,000Width: 47mm
Contact Angle (Degree): 40Bore Dia.: 100mm
Outside Dia.: 215mmDynamic Load Capacity (N): 193,000
Temp. Range (F): -22 to 302Max. RPM: 3600
Lubrication: OilABEC Tolerance: 5
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 100 mm, Outside Dia. 215 mm, Width 47 mm, Max RPM 3600, Dynamic Load Capacity 193,000 N, Static Load Capacity 180,000 N, Temp Range -22 to 302 F, Cage Material Solid Brass, Oil Lubrication

Reviews