KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball BRG, Bore 110 mm

FAG BEARINGS| Zoro #: G2135664| Mfr #: 7322-B-MP-UA

$916.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 50mm
Contact Angle (Degree): 40
ABEC Tolerance: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135664 Mfr #: 7322-B-MP-UA
Width: 50mmContact Angle (Degree): 40
ABEC Tolerance: 5Outside Dia.: 240mm
Dynamic Load Capacity (N): 224,000Temp. Range (F): -22 to 302
Max. RPM: 3200Item: Angular Contact Ball Bearing
Bore Dia.: 110mmLubrication: Oil
Static Load Capacity (N): 224,000Cage Material: Solid Brass
Country of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 110 mm, Outside Dia. 240 mm, Width 50 mm, Max RPM 3200, Dynamic Load Capacity 224,000 N, Static Load Capacity 224,000 N, Temp Range -22 to 302 F, Cage Material Solid Brass, Oil Lubrication

Reviews