KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Contact Ball BRG, Bore 90 mm

FAG BEARINGS| Zoro #: G1161386| Mfr #: 7318-B-MP-UA

$707.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cage Material: Solid Brass
Item: Angular Contact Ball Bearing
Width: 43mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161386 Mfr #: 7318-B-MP-UA
Cage Material: Solid BrassItem: Angular Contact Ball Bearing
Width: 43mmContact Angle (Degree): 40
Dynamic Load Capacity (N): 160,000Max. RPM: 4300
Temp. Range (F): -22 to 302ABEC Tolerance: 5
Outside Dia.: 190mmLubrication: Oil
Static Load Capacity (N): 140,000Bore Dia.: 90mm
Country of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 90mm, Outside Dia. 190mm, Width 43mm, 4300 Max. RPM, Dynamic Load Capacity (N) 160,000, Static Load Capacity (N) 140,000, ABEC Tolerance 5, Temp. Range (F) -22 a 302, Cage Material Solid Brass, Seal Material -, Lubrication Oil

Reviews