Shop Alternate Products
This Product is Discontinued
Fag Bearings
Ball Bearing, Open, 160mm O.D, 37mm W (Discontinued)
Mfr # 6315-J20AA-C3
Zoro # G0269967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 75 mm
- Cage Material Steel