Fag Bearings
Cylindrical BRG, Bore 80 mm
Mfr # NU216-E-XL-TVP2
Zoro # G6696627
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 26 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm NU320
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm NU312
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm NJ309 C3
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm NJ306E
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm NU319C3
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm NJ309
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm NU226
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm NUP210E TVP2C3
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm NUP304ETUP2C3
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 NJ 309 E/C3
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR 1100KRR
- Fag Bearings Roller Bearings