KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 100 mm

FAG BEARINGS| Zoro #: G0876565| Mfr #: NU220-E-M1-C3

$741.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 34mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 65,632
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876565 Mfr #: NU220-E-M1-C3
Width: 34mmType: Cage Guided
Dynamic Load Capacity (Lb.): 65,632Outside Dia.: 180mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 100mmStatic Load Capacity (Lb.): 67,856
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 180 mm, Width 34 mm, Dynamic Load Capacity 65,632 Lb, Static Load Capacity 67,856 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews