DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cylindrical BRG, Cage Guided, Bore 100 mm

FAG BEARINGS| Zoro #: G2306001| Mfr #: NU2220-E-M1-C3

$752.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 46mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 87,880
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306001 Mfr #: NU2220-E-M1-C3
Width: 46mmType: Cage Guided
Dynamic Load Capacity (Lb.): 87,880Outside Dia.: 180mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 100mmStatic Load Capacity (Lb.): 99,004
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 180 mm, Width 46 mm, Dynamic Load Capacity 87,880 Lb, Static Load Capacity 99,004 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews