KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 105 mm

FAG BEARINGS| Zoro #: G1687944| Mfr #: NU221-E-M1-C3

$801.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 68,969
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687944 Mfr #: NU221-E-M1-C3
Width: 36mmType: Cage Guided
Dynamic Load Capacity (Lb.): 68,969Outside Dia.: 190mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 105mmStatic Load Capacity (Lb.): 71,194
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 105 mm, Outside Dia 190 mm, Width 36 mm, Dynamic Load Capacity 68,969 Lb, Static Load Capacity 71,194 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews