KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 20 mm

FAG BEARINGS| Zoro #: G0775932| Mfr #: NU204-E-TVP2

$47.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 7231
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775932 Mfr #: NU204-E-TVP2
Width: 14mmType: Cage Guided
Dynamic Load Capacity (Lb.): 7231Outside Dia.: 47mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 20mmStatic Load Capacity (Lb.): 5495
Roller Material: SteelLubrication: Oil
Cage Material: PA66Country of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 20 mm, Outside Dia 47 mm, Width 14 mm, Dynamic Load Capacity 7231 Lb, Static Load Capacity 5495 Lb, Temp Range -22 - +302 F, Glass Fibre Reinforced Polyamide PA66 Cage Material, Steel Roller Material, Oil Lubrication

Reviews