Cylindrical BRG, Cage Guided, Bore 25 mm

FAG BEARINGS| Zoro #: G0323994| Mfr #: NU205-E-TVP2

$49.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 7676
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323994 Mfr #: NU205-E-TVP2
Width: 15mmType: Cage Guided
Dynamic Load Capacity (Lb.): 7676Outside Dia.: 52mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 25mmStatic Load Capacity (Lb.): 6118
Roller Material: SteelLubrication: Oil
Cage Material: PA66Country of Origin (subject to change): India

Description

Cylindrical Roller Bearing, Cage Guided, Bore 25 mm, Outside Dia 52 mm, Width 15 mm, Dynamic Load Capacity 7676 Lb, Static Load Capacity 6118 Lb, Temp Range -22 - +302 F, Glass Fibre Reinforced Polyamide PA66 Cage Material, Steel Roller Material, Oil Lubrication

Reviews