KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 45 mm

FAG BEARINGS| Zoro #: G2354642| Mfr #: NU2209-E-TVP2

$95.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 23mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 19,356
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354642 Mfr #: NU2209-E-TVP2
Width: 23mmType: Cage Guided
Dynamic Load Capacity (Lb.): 19,356Outside Dia.: 85mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 45mmStatic Load Capacity (Lb.): 18,243
Roller Material: SteelLubrication: Oil
Cage Material: PA66Country of Origin (subject to change): India

Description

Cylindrical Roller Bearing, Cage Guided, Bore 45 mm, Outside Dia 85 mm, Width 23 mm, Dynamic Load Capacity 19,356 Lb, Static Load Capacity 18,243 Lb, Temp Range -22 - +302 F, Glass Fibre Reinforced Polyamide PA66 Cage Material, Steel Roller Material, Oil Lubrication

Reviews