KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 50 mm

FAG BEARINGS| Zoro #: G1798964| Mfr #: NU210-E-TVP2

$78.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 20mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 16,686
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798964 Mfr #: NU210-E-TVP2
Width: 20mmType: Cage Guided
Dynamic Load Capacity (Lb.): 16,686Outside Dia.: 90mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 50mmStatic Load Capacity (Lb.): 15,351
Roller Material: SteelLubrication: Oil
Cage Material: PA66Country of Origin (subject to change): India

Description

Cylindrical Roller Bearing, Cage Guided, Bore 50 mm, Outside Dia 90 mm, Width 20 mm, Dynamic Load Capacity 16,686 Lb, Static Load Capacity 15,351 Lb, Temp Range -22 - +302 F, Glass Fibre Reinforced Polyamide PA66 Cage Material, Steel Roller Material, Oil Lubrication

Reviews