DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cylindrical BRG, Cage Guided, Bore 60 mm

FAG BEARINGS| Zoro #: G1190603| Mfr #: NU212-E-M1-C3

$302.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 24,695
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190603 Mfr #: NU212-E-M1-C3
Width: 22mmType: Cage Guided
Dynamic Load Capacity (Lb.): 24,695Outside Dia.: 110mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 60mmStatic Load Capacity (Lb.): 22,693
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 60 mm, Outside Dia 110 mm, Width 22 mm, Dynamic Load Capacity 24,695 Lb, Static Load Capacity 22,693 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews