KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 65 mm

FAG BEARINGS| Zoro #: G2433155| Mfr #: NU213-E-M1-C3

$240.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 23mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 28,255
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433155 Mfr #: NU213-E-M1-C3
Width: 23mmType: Cage Guided
Dynamic Load Capacity (Lb.): 28,255Outside Dia.: 120mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 65mmStatic Load Capacity (Lb.): 26,475
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 65 mm, Outside Dia 120 mm, Width 23 mm, Dynamic Load Capacity 28,255 Lb, Static Load Capacity 26,475 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews