KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 70 mm

FAG BEARINGS| Zoro #: G1983432| Mfr #: NU214-E-M1-C3

$243.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 31,147
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983432 Mfr #: NU214-E-M1-C3
Width: 24mmType: Cage Guided
Dynamic Load Capacity (Lb.): 31,147Outside Dia.: 125mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 70mmStatic Load Capacity (Lb.): 30,480
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 70 mm, Outside Dia 125 mm, Width 24 mm, Dynamic Load Capacity 31,147 Lb, Static Load Capacity 30,480 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews