KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 75 mm

FAG BEARINGS| Zoro #: G2028661| Mfr #: NU215-E-M1-C3

$252.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 25mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 34,262
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028661 Mfr #: NU215-E-M1-C3
Width: 25mmType: Cage Guided
Dynamic Load Capacity (Lb.): 34,262Outside Dia.: 130mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 75mmStatic Load Capacity (Lb.): 34,707
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 75 mm, Outside Dia 130 mm, Width 25 mm, Dynamic Load Capacity 34,262 Lb, Static Load Capacity 34,707 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews