Cylindrical BRG, Cage Guided, Bore 80 mm

FAG BEARINGS| Zoro #: G1506321| Mfr #: NU2216-E-M1-C3

$469.26 /ea

This item ships free. Details.Standard ground shipping.
Temp. Range (F): -22 Degrees to 302 DegreesOutside Dia.: 140mmType: Cage Guided
Save 15%. Sign up for Z-mail.


Zoro #: G1506321 Mfr #: NU2216-E-M1-C3
Temp. Range (F): -22 Degrees to 302 DegreesOutside Dia.: 140mm
Type: Cage GuidedLubrication: Oil
Item: Cylindrical Roller BearingStatic Load Capacity (Lb.): 54,063
Cage Material: Solid BrassDynamic Load Capacity (Lb.): 48,946
Roller Material: SteelBore Dia.: 80mm
Width: 33mmCountry of Origin (subject to change): Romania


Cylindrical Roller Bearing, Cage Guided, Bore 80 mm, Outside Dia 140 mm, Width 33 mm, Dynamic Load Capacity 48,946 Lb, Static Load Capacity 54,063 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication