Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylindrical BRG, Cage Guided, Bore 85 mm

  • Zoro #: G0499317
  • Mfr #: NU217-E-M1-C3

$679.33

  • Roller Material: Steel
  • Item: Cylindrical Roller Bearing
  • Lubrication: Oil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fag Bearings #NU217-E-M1-C3 Specifications

  • Zoro #: G0499317
  • Mfr #: NU217-E-M1-C3
Roller Material: Steel Item: Cylindrical Roller Bearing
Lubrication: Oil Outside Dia.: 150mm
Cage Material: Solid Brass Agency Compliance: -
Temp. Range (F): -22 Degrees to 302 Degrees Width: 28mm
Includes: - Static Load Capacity (Lb.): 43,161
Type: Cage Guided Bore Dia.: 85mm
Dynamic Load Capacity (Lb.): 43,161 Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Cylindrical Roller Bearing, Cage Guided, Bore 85 mm, Outside Dia 150 mm, Width 28 mm, Dynamic Load Capacity 43,161 Lb, Static Load Capacity 43,161 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews of Fag Bearings #NU217-E-M1-C3