KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Cage Guided, Bore 95 mm

FAG BEARINGS| Zoro #: G1457477| Mfr #: NU219-E-TVP2

$280.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 32mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 57,845
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457477 Mfr #: NU219-E-TVP2
Width: 32mmType: Cage Guided
Dynamic Load Capacity (Lb.): 57,845Outside Dia.: 170mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 95mmStatic Load Capacity (Lb.): 58,957
Roller Material: SteelLubrication: Oil
Cage Material: PA66Country of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 95 mm, Outside Dia 170 mm, Width 32 mm, Dynamic Load Capacity 57,845 Lb, Static Load Capacity 58,957 Lb, Temp Range -22 - +302 F, Glass Fibre Reinforced Polyamide PA66 Cage Material, Steel Roller Material, Oil Lubrication

Reviews