Cylindrical Roller Bearing, Bore 100 mm

FAG BEARINGS| Zoro #: G0309933| Mfr #: NU320-E-M1-C3

$787.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 47mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 100,116
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309933 Mfr #: NU320-E-M1-C3
Width: 47mmType: Cage Guided
Dynamic Load Capacity (Lb.): 100,116Outside Dia.: 215mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 100mmStatic Load Capacity (Lb.): 94,554
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Germany

Description

Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 215 mm, Width 47 mm, Dynamic Load Capacity 100,116 Lb, Static Load Capacity 94,554 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews