KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 110 mm

FAG BEARINGS| Zoro #: G1729646| Mfr #: NU222-E-M1-C3

$712.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 38mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 76,756
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729646 Mfr #: NU222-E-M1-C3
Width: 38mmType: Cage Guided
Dynamic Load Capacity (Lb.): 76,756Outside Dia.: 200mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 110mmStatic Load Capacity (Lb.): 81,205
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 200 mm, Width 38 mm, Dynamic Load Capacity 76,756 Lb, Static Load Capacity 81,205 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews