KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 140 mm

FAG BEARINGS| Zoro #: G2314891| Mfr #: NU228-E-M1-C3

$1188.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 42mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 102,341
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314891 Mfr #: NU228-E-M1-C3
Width: 42mmType: Cage Guided
Dynamic Load Capacity (Lb.): 102,341Outside Dia.: 250mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 140mmStatic Load Capacity (Lb.): 113,465
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Germany

Description

Cylindrical Roller Bearing, Cage Guided, Bore 140 mm, Outside Dia 250 mm, Width 42 mm, Dynamic Load Capacity 102,341 Lb, Static Load Capacity 113,465 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews