Cylindrical Roller Bearing, Bore 40 mm

FAG BEARINGS| Zoro #: G2369403| Mfr #: NU308-E-M1-C3

$169.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 23mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 21,136
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369403 Mfr #: NU308-E-M1-C3
Width: 23mmType: Cage Guided
Dynamic Load Capacity (Lb.): 21,136Outside Dia.: 90mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 40mmStatic Load Capacity (Lb.): 17,353
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): India

Description

Cylindrical Roller Bearing, Cage Guided, Bore 40 mm, Outside Dia 90 mm, Width 23 mm, Dynamic Load Capacity 21,136 Lb, Static Load Capacity 17,353 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews