HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cylindrical Roller Bearing, Bore 45 mm

FAG BEARINGS| Zoro #: G2398584| Mfr #: NU309-E-M1-C3

$240.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 25mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 25,585
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398584 Mfr #: NU309-E-M1-C3
Width: 25mmType: Cage Guided
Dynamic Load Capacity (Lb.): 25,585Outside Dia.: 100mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 45mmStatic Load Capacity (Lb.): 21,803
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 45 mm, Outside Dia 100 mm, Width 25 mm, Dynamic Load Capacity 25,585 Lb, Static Load Capacity 21,803 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews