KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 50 mm

FAG BEARINGS| Zoro #: G0635984| Mfr #: NU310-E-M1-C3

$205.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 27mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 28,922
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635984 Mfr #: NU310-E-M1-C3
Width: 27mmType: Cage Guided
Dynamic Load Capacity (Lb.): 28,922Outside Dia.: 110mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 50mmStatic Load Capacity (Lb.): 25,140
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 50 mm, Outside Dia 110 mm, Width 27 mm, Dynamic Load Capacity 28,922 Lb, Static Load Capacity 25,140 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews