Cylindrical Roller Bearing, Bore 55 mm

FAG BEARINGS| Zoro #: G1649541| Mfr #: NU2311-E-M1-C3

$430.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 43mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 52,283
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649541 Mfr #: NU2311-E-M1-C3
Width: 43mmType: Cage Guided
Dynamic Load Capacity (Lb.): 52,283Outside Dia.: 120mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 55mmStatic Load Capacity (Lb.): 51,170
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 55 mm, Outside Dia 120 mm, Width 43 mm, Dynamic Load Capacity 52,283 Lb, Static Load Capacity 51,170 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews