KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 55 mm

FAG BEARINGS| Zoro #: G1137945| Mfr #: NU311-E-M1-C3

$253.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 29mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 35,374
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137945 Mfr #: NU311-E-M1-C3
Width: 29mmType: Cage Guided
Dynamic Load Capacity (Lb.): 35,374Outside Dia.: 120mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 55mmStatic Load Capacity (Lb.): 30,925
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): Multiple

Description

Cylindrical Roller Bearing, Cage Guided, Bore 55 mm, Outside Dia 120 mm, Width 29 mm, Dynamic Load Capacity 35,374 Lb, Static Load Capacity 30,925 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews