KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 60 mm

FAG BEARINGS| Zoro #: G1887514| Mfr #: NU312-E-M1-C3

$301.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 31mm
Type: Cage Guided
Bore Dia.: 60mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887514 Mfr #: NU312-E-M1-C3
Width: 31mmType: Cage Guided
Bore Dia.: 60mmDynamic Load Capacity (Lb.): 39,379
Outside Dia.: 130mmTemp. Range (F): -22 Degrees to 302 Degrees
Item: Cylindrical Roller BearingStatic Load Capacity (Lb.): 34,929
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 60 mm, Outside Dia 130 mm, Width 31 mm, Dynamic Load Capacity 39,379 Lb, Static Load Capacity 34,929 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews