KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 65 mm

FAG BEARINGS| Zoro #: G1126991| Mfr #: NU313-E-M1-C3

$393.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 33mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 47,611
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126991 Mfr #: NU313-E-M1-C3
Width: 33mmType: Cage Guided
Dynamic Load Capacity (Lb.): 47,611Outside Dia.: 140mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 65mmStatic Load Capacity (Lb.): 42,494
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 65 mm, Outside Dia 140 mm, Width 33 mm, Dynamic Load Capacity 47,611 Lb, Static Load Capacity 42,494 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews