KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 70 mm

FAG BEARINGS| Zoro #: G1203763| Mfr #: NU314-E-M1-C3

$428.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 35mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 53,840
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203763 Mfr #: NU314-E-M1-C3
Width: 35mmType: Cage Guided
Dynamic Load Capacity (Lb.): 53,840Outside Dia.: 150mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 70mmStatic Load Capacity (Lb.): 49,391
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 70 mm, Outside Dia 150 mm, Width 35 mm, Dynamic Load Capacity 53,840 Lb, Static Load Capacity 49,391 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews