Shop Alternate Products
This Product is Discontinued
Fag Bearings
Cylindrical Roller Bearing, Bore 75 mm (Discontinued)
Mfr # NU315-E-M1-C3
Zoro # G2474026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 37 mm
- Roller Material Steel
- Cage Material Solid Brass