KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical Roller Bearing, Bore 80 mm

FAG BEARINGS| Zoro #: G1036007| Mfr #: NU316-E-M1-C3

$700.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 39mm
Type: Cage Guided
Dynamic Load Capacity (Lb.): 66,744
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036007 Mfr #: NU316-E-M1-C3
Width: 39mmType: Cage Guided
Dynamic Load Capacity (Lb.): 66,744Outside Dia.: 170mm
Temp. Range (F): -22 Degrees to 302 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 80mmStatic Load Capacity (Lb.): 61,182
Roller Material: SteelLubrication: Oil
Cage Material: Solid BrassCountry of Origin (subject to change): United States

Description

Cylindrical Roller Bearing, Cage Guided, Bore 80 mm, Outside Dia 170 mm, Width 39 mm, Dynamic Load Capacity 66,744 Lb, Static Load Capacity 61,182 Lb, Temp Range -22 - +302 F, Solid Brass Cage Material, Steel Roller Material, Oil Lubrication

Reviews