Fag Bearings
Cylindrical Roller Bearing, Bore 95 mm
Mfr # NU319-E-M1-C3
Zoro # G1592665
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Roller Material Steel
- Cage Material Solid Brass
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm NJ309
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm NJ219
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm NU316
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm NU310E
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm NU207-E-XL-TVP2
- FAG BEARINGS Cylindrical BRG, Bore 40 mm, Brass NU2208-E-M1-C3
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm N203
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm N322EM1
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm NUP208TVPB
- NACHI NU200 Series Cylindrical Roller Bearing NU215 C3
- MTK Roller Bearing, 85mm Bore, 150mm, 28mmW NJ 217 E/C3
- Fag Bearings Cylindrical Roller Bearings