KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Bearing, Double Row, Bore 55 mm

FAG BEARINGS| Zoro #: G2174383| Mfr #: 22311-E1-C3

$271.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 223..-E1
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174383 Mfr #: 22311-E1-C3
Series: 223..-E1Includes: -
Width (In.): -Bore Dia. (mm): 55
Outside Dia. (In.): -Dynamic Load Capacity (Lb.): -
Agency Compliance: -Dynamic Load Capacity (N): 265,000
Temp. Range (F): -22 - +392Bore Dia. (In.): -
Type: Double RowItem: Spherical Roller Bearing
Static Load Capacity (Lb.): -Lubrication: Preservative
Static Load Capacity (N): 260,000Outside Dia. (mm): 120
Width (mm): 43Cage Material: Sheet Metal
Country of Origin (subject to change): Multiple

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 55 mm, Outside Dia. 120 mm, Width 43 mm, Dynamic Load Capacity 265,000 N, Static Load Capacity 260,000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews