SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spherical Bearing, Double Row, Bore 60 mm

FAG BEARINGS| Zoro #: G2250561| Mfr #: 22312-E1

$399.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -22 - +392Lubrication: PreservativeItem: Spherical Roller Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250561 Mfr #: 22312-E1
Temp. Range (F): -22 - +392Lubrication: Preservative
Item: Spherical Roller BearingAgency Compliance: -
Series: 223..-E1Type: Double Row
Includes: -Static Load Capacity (N): 310,000
Outside Dia. (mm): 130Cage Material: Sheet Metal
Width (mm): 46Dynamic Load Capacity (N): 310,000
Country of Origin (subject to change): Germany

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 60 mm, Outside Dia. 130 mm, Width 46 mm, Dynamic Load Capacity 310,000 N, Static Load Capacity 310,000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews