KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Bearing, Double Row, Bore 65 mm

FAG BEARINGS| Zoro #: G1832993| Mfr #: 22313-E1

$263.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 223..-E1
Includes: -
Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832993 Mfr #: 22313-E1
Series: 223..-E1Includes: -
Agency Compliance: -Dynamic Load Capacity (N): 350,000
Temp. Range (F): -22 - +392Type: Double Row
Item: Spherical Roller BearingLubrication: Preservative
Static Load Capacity (N): 365,000Outside Dia. (mm): 140
Width (mm): 48Cage Material: Sheet Metal
Country of Origin (subject to change): Germany

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 65 mm, Outside Dia. 140 mm, Width 48 mm, Dynamic Load Capacity 350,000 N, Static Load Capacity 365,000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews