KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Bearing, Double Row, Bore 70 mm

FAG BEARINGS| Zoro #: G1480927| Mfr #: 22214-E1

$217.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 222..-E1
Includes: -
Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480927 Mfr #: 22214-E1
Series: 222..-E1Includes: -
Agency Compliance: -Dynamic Load Capacity (N): 211,000
Temp. Range (F): -22 - +392Type: Double Row
Item: Spherical Roller BearingLubrication: Preservative
Static Load Capacity (N): 226,000Outside Dia. (mm): 125
Width (mm): 31Cage Material: Sheet Metal
Country of Origin (subject to change): United States

Description

Spherical Roller Bearing, Double Row, 222..-E1 Series, Bore 70 mm, Outside Dia. 125 mm, Width 31 mm, Dynamic Load Capacity 211,000 N, Static Load Capacity 226000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews