SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spherical Bearing, Double Row, Bore 75 mm

FAG BEARINGS| Zoro #: G2016551| Mfr #: 22215-E1

$188.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -22 - +392Item: Spherical Roller BearingAgency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016551 Mfr #: 22215-E1
Temp. Range (F): -22 - +392Item: Spherical Roller Bearing
Agency Compliance: -Lubrication: Preservative
Series: 222..-E1Type: Double Row
Includes: -Static Load Capacity (N): 236,000
Outside Dia. (mm): 130Dynamic Load Capacity (N): 216,000
Width (mm): 31Cage Material: Sheet Metal
Country of Origin (subject to change): United States

Description

Spherical Roller Bearing, Double Row, 222..-E1 Series, Bore 75 mm, Outside Dia. 130 mm, Width 31 mm, Dynamic Load Capacity 216,000 N, Static Load Capacity 236000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews