Spherical Bearing, Double Row, Bore 75 mm

FAG BEARINGS| Zoro #: G0280874| Mfr #: 22315-E1

$588.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 223..-E1
Includes: -
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280874 Mfr #: 22315-E1
Series: 223..-E1Includes: -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Dynamic Load Capacity (N): 445,000Temp. Range (F): -22 - +392
Bore Dia. (In.): -Type: Double Row
Item: Spherical Roller BearingStatic Load Capacity (Lb.): -
Lubrication: PreservativeStatic Load Capacity (N): 450000
Outside Dia. (mm): 160Width (mm): 55
Cage Material: Sheet MetalCountry of Origin (subject to change): Multiple

Description

Spherical Roller Bearing, Double Row, 223..-E1 Series, Bore 75 mm, Outside Dia. 160 mm, Width 55 mm, Dynamic Load Capacity 445,000 N, Static Load Capacity 450000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews