BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spherical BRG, Double Row, Bore 70 mm

FAG BEARINGS| Zoro #: G1557263| Mfr #: 22214-E1-C3

$222.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (mm): 70Lubrication: PreservativeType: Double Row
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557263 Mfr #: 22214-E1-C3
Bore Dia. (mm): 70Lubrication: Preservative
Type: Double RowStatic Load Capacity (N): 226,000
Outside Dia. (mm): 125Dynamic Load Capacity (N): 211,000
Temp. Range (F): -22 - +392Includes: -
Width (mm): 31Agency Compliance: -
Cage Material: Sheet MetalSeries: 222..-E1
Item: Spherical Roller BearingCountry of Origin (subject to change): United States

Description

Spherical Roller Bearing, Double Row, 222..-E1 Series, Bore 70 mm, Outside Dia. 125 mm, Width 31 mm, Dynamic Load Capacity 211,000 N, Static Load Capacity 226000 N, Temp. Range -22 - +392 F, Cage Material Sheet Metal, Preservative Lubrication

Reviews